#4-40 x 1" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1260585| Mfr #: U48210.011.0100

$5.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.086"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260585 Mfr #: U48210.011.0100
Meets/Exceeds: ASME B18.6.3Head Height: 0.086"
Item: Machine ScrewLength: 1"
Thread Size: 4-40Package Quantity: 100
Head Type: RoundHead Dia.: 0.211"
System of Measurement: InchMaterial: Brass
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.211", Head Height 0.086", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews