5/16-18 x 1" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2152604| Mfr #: U24211.031.0100

$12.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.216"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152604 Mfr #: U24211.031.0100
Meets/Exceeds: ASME B18.6.3Head Height: 0.216"
Item: Machine ScrewDriver Size: #3
Length: 1"Thread Size: 5/16-18
Package Quantity: 100Head Dia.: 0.590"
Tensile Strength (PSI): 60,000Head Type: Round
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 5/16-18, Driver Size #3, Head Dia. 0.590", Head Height 0.216", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews