Zoro Select
#6-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # U48210.013.0050
Zoro # G2179161
$11.37
27% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK 1416MTP188B
- ZORO SELECT #8-32 x 1-5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2500 PK 0826MCT
- ZORO SELECT M10-1.50 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK MPPD100200-005P1
- ZORO SELECT #6-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0250
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.011.0025
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK MSFFI-1000870-100P
- ZORO SELECT M3-0.50 x 16 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM305-16FHS-01
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0075
- ZORO SELECT #10-32 x 1/4 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 1104MP1B
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 07357
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK MI630MTP188
- Zoro Select Machine Screws