Zoro Select
#6-32 x 5/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.013.0031
Zoro # G0903935
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0125
- ZORO SELECT #4-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0037
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0062
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.031.0200
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK 0803MT1188
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.011.0025
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK 1012MPU
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Steel, 1000 PK 1424MSO188
- ZORO SELECT M6-1.00 x 80 mm Phillips Flat Machine Screw, Plain Stainless Steel, 250 PK M680MPF188
- BUILDRIGHT 1/4" x 7/8 in Hex Hex Machine Screw, Zinc Plated Steel, 77 PK 52479
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0087
- Zoro Select Machine Screws