KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 2" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2188627| Mfr #: U24211.016.0200

$5.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.120"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188627 Mfr #: U24211.016.0200
Thread Size: 8-32Head Height: 0.120"
Length: 2"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.309"Item: Machine Screw
Finish: zinc platedDrive Type: Phillips
Package Quantity: 100Head Type: Round
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: #2Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 2", Drive Type Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews