#8-32 x 5/16" Round Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1092156| Mfr #: U51211.016.0031

$7.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Round
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092156 Mfr #: U51211.016.0031
Material: 18-8 (304) Stainless SteelHead Type: Round
System of Measurement: InchHead Dia.: 0.309"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 5/16"
Finish: PlainThread Size: 8-32
Head Height: 0.120"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews