#8-32 x 7/16" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1589795| Mfr #: U51213.016.0043

$6.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.120"
Length: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589795 Mfr #: U51213.016.0043
Thread Size: 8-32Head Height: 0.120"
Length: 7/16"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.309"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Round
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 7/16", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.309", Head Height 0.120", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews