1/4-20 x 1-1/4" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1550823| Mfr #: U24861.025.0125

$7.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Truss
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550823 Mfr #: U24861.025.0125
Material: carbon steelHead Type: Truss
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.573"Drive Type: Slotted
Length: 1-1/4"Finish: zinc plated
Thread Size: 1/4-20Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Head Height: 0.150"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 1-1/4 In., Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Head Dia. 0.573 In., Head Height 0.150 In., Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews