1/4-20 x 7/8" Truss Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0559352| Mfr #: U51215.025.0087

$9.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Truss
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559352 Mfr #: U51215.025.0087
Material: 18-8 (304) Stainless SteelHead Type: Truss
Package Quantity: 50System of Measurement: Inch
Head Dia.: 0.573"Drive Type: Slotted
Length: 7/8"Finish: Plain
Thread Size: 1/4-20Head Height: 0.150"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 7/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews