3/8-16 x 2" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2038531| Mfr #: U24861.037.0200

$136.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Seal Material: -
Head Height: 0.215"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038531 Mfr #: U24861.037.0200
Meets/Exceeds: ASME B18.6.3Seal Material: -
Head Height: 0.215"Item: Machine Screw
Pilot Dia.: -Washer Thickness: -
Thread Size: 3/8-16Temp. Range (F): -
Head Angle (Deg.): 82Washer Material: -
Material: carbon steelDrive Type: Slotted
Pilot Length: -Length: 2"
Package Quantity: 100Hole Size: -
Head Dia.: 0.823"Includes: -
Washer Type: -Tensile Strength (PSI): 60,000
Head Type: TrussFinish: zinc plated
Washer O.D.: -System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 2", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 3/8-16, Head Dia. 0.823", Head Height 0.215", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews