THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#4-40 x 5/16" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0424331| Mfr #: U51862.011.0031

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.069"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424331 Mfr #: U51862.011.0031
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.069"
Item: Machine ScrewDriver Size: #1
Length: 5/16"Thread Size: 4-40
Package Quantity: 100Head Dia.: 0.257"
System of Measurement: InchHead Type: Truss
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 4-40, Driver Size #1, Head Dia. 0.257", Head Height 0.069", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews