5/16-18 x 1" Truss Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2036282| Mfr #: U51215.031.0100

$15.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.183"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036282 Mfr #: U51215.031.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.183"
Item: Machine ScrewLength: 1"
Thread Size: 5/16-18Package Quantity: 25
Head Type: TrussHead Dia.: 0.698"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.698", Head Height 0.183", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews