THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16-18 x 2" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1456113| Mfr #: U24861.031.0200

$17.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Seal Material: -
Head Height: 0.183"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456113 Mfr #: U24861.031.0200
Meets/Exceeds: ASME B18.6.3Seal Material: -
Head Height: 0.183"Item: Machine Screw
Pilot Dia.: -Washer Thickness: -
Thread Size: 5/16-18Head Type: Truss
Temp. Range (F): -Head Angle (Deg.): 82
Washer Material: -Material: carbon steel
Drive Type: SlottedPilot Length: -
Length: 2"Package Quantity: 100
Hole Size: -Head Dia.: 0.698"
Includes: -Washer Type: -
Tensile Strength (PSI): 60,000Finish: zinc plated
Washer O.D.: -System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 2", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.698", Head Height 0.183", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews