#6-32 x 1" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1086276| Mfr #: U24861.013.0100

$2.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Truss
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086276 Mfr #: U24861.013.0100
Material: carbon steelHead Type: Truss
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.321"Drive Type: Slotted
Length: 1"Finish: zinc plated
Thread Size: 6-32Tensile Strength (PSI): 60,000
Head Angle (Deg.): 82Head Height: 0.086"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Carbon Steel, Length 1", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Head Dia. 0.321", Head Height 0.086", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Reviews