Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6-32 x 1" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1981411| Mfr #: U51862.013.0100

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Truss
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981411 Mfr #: U51862.013.0100
Material: 18-8 (304) Stainless SteelHead Type: Truss
System of Measurement: InchHead Dia.: 0.321"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1"
Finish: PlainThread Size: 6-32
Head Height: 0.086"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.321", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews