#6-32 x 3/8" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1521441| Mfr #: U51862.013.0037

$4.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Truss
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521441 Mfr #: U51862.013.0037
Material: 18-8 (304) Stainless SteelHead Type: Truss
System of Measurement: InchHead Dia.: 0.321"-0.303"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 3/8"
Finish: PlainThread Size: 6-32
Head Height: 0.086"-0.074"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.321", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews