#6-32 x 5/16" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0640823| Mfr #: U51215.013.0031

$4.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.086"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640823 Mfr #: U51215.013.0031
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.086"
Item: Machine ScrewLength: 5/16"
Thread Size: 6-32Package Quantity: 100
Head Type: TrussHead Dia.: 0.321"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.321", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews