#6-32 x 7/16" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0281005| Mfr #: U51862.013.0043

$3.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.086"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281005 Mfr #: U51862.013.0043
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.086"
Item: Machine ScrewDriver Size: #2
Length: 7/16"Thread Size: 6-32
Package Quantity: 100Head Dia.: 0.321"
System of Measurement: InchHead Type: Truss
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 7/16", Drive Type Phillips, Finish Plain, Thread Size 6-32, Driver Size #2, Head Dia. 0.321", Head Height 0.086", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews