#8-32 x 1" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1622345| Mfr #: U51862.016.0100

$10.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.102" to 0.088"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622345 Mfr #: U51862.016.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.102" to 0.088"
Item: Machine ScrewDriver Size: #2
Length: 1"Thread Size: 8-32
Package Quantity: 100Head Dia.: 0.384"-0.364"
System of Measurement: InchHead Type: Truss
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.384", Head Height 0.102", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews