Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#8-32 x 3/8" Truss Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0457186| Mfr #: U51215.016.0037

$7.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Truss
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457186 Mfr #: U51215.016.0037
Material: 18-8 (304) Stainless SteelHead Type: Truss
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.384"Drive Type: Slotted
Length: 3/8"Finish: Plain
Thread Size: 8-32Head Height: 0.102"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.384", Head Height 0.102", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews