#8-32 x 5/8" Truss Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1348347| Mfr #: U51862.016.0062

$7.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.102"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348347 Mfr #: U51862.016.0062
Thread Size: 8-32Head Height: 0.102"
Length: 5/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.384"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Truss
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.384", Head Height 0.102", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews