Zoro Select
#8-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51862.016.0043
Zoro # G2180202
$5.67
40% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55340.050.0012
- ZORO SELECT #12-24 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.021.0150
- ZORO SELECT M5-0.80 x 32 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK M532D965
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 012520WF050
- ZORO SELECT M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain Brass, 10 PK M48040.060.0020
- ZORO SELECT #6-32 x 21/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020632A075
- ZORO SELECT M10-1.50 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM10150-20FHS-01
- ZORO SELECT M2-0.40 x 4 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK MI24MTP188
- ZORO SELECT #10-32 x 1/4 in Hex Hex Machine Screw, Plain Steel, 4500 PK 1104MH188
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0050
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.019.0062
- Zoro Select Machine Screws