1/2-13 x 2-1/2" Flat Head Slotted Machine Screw, 5 pk.

FABORY| Zoro #: G1619484| Mfr #: U51110.050.0250

$10.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.223"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619484 Mfr #: U51110.050.0250
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.223"
Item: Machine ScrewLength: 2-1/2"
Thread Size: 1/2-13Package Quantity: 5
Head Type: FlatHead Dia.: 0.815"
Head Angle (Deg.): 82System of Measurement: Inch
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/2-13, Head Dia. 0.815", Head Height 0.223", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 5

Reviews