#12-24 x 2" Flat Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0464721| Mfr #: U51110.021.0200

$10.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464721 Mfr #: U51110.021.0200
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 50System of Measurement: Inch
Head Dia.: 0.412"Drive Type: Slotted
Length: 2"Finish: Plain
Thread Size: 12-24Head Angle (Deg.): 82
Head Height: 0.132"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.412", Head Height 0.132", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews