3/8-16 x 1/2" Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2017951| Mfr #: U51110.037.0050

$15.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017951 Mfr #: U51110.037.0050
Material: 18-8 (304) Stainless SteelHead Type: Flat
Package Quantity: 25System of Measurement: Inch
Head Dia.: 0.717"Drive Type: Slotted
Length: 1/2"Finish: Plain
Thread Size: 3/8-16Head Angle (Deg.): 82
Head Height: 0.230"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews