Zoro Select
3/8"-16 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51300.037.0350
Zoro # G1453611
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #4
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0100
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0062
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51300.025.0100
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0075
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.016.0050
- ZORO SELECT M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain Brass, 10 PK M48040.060.0020
- ZORO SELECT #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 500 PK 1064MPO188
- ZORO SELECT #10-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK 1156MPP
- ZORO SELECT 1/4-20 x Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 3AWL6
- HILLMAN No. 6-32 X 2 in. L Slotted Round Head Zinc-Plated Steel Machine Screws 5 pk, 10PK 7662
- MIDWEST FASTENER M7 x 70 mm Phillips Flat Machine Screw, Zinc Plated Steel, 6 PK 38568
- Zoro Select Machine Screws