LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8-16 x 2-1/2" Pan Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G1357623| Mfr #: U51122.037.0250

$14.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Pan
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357623 Mfr #: U51122.037.0250
Material: 18-8 Stainless SteelHead Type: Pan
Rockwell Hardness: B70 MinPackage Quantity: 10
System of Measurement: InchHead Dia.: 0.740"
Drive Type: PhillipsDriver Size: #4
Length: 2-1/2"Finish: Plain
Thread Size: 3/8-16Tensile Strength (PSI): 60,000 Min
Head Height: 0.261"Meets/Exceeds: ANSI/ASMEB18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2-1/2", Drive Type Phillips, Finish Plain, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.740", Head Height 0.261", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews