Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#5-40 x 3" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0052571
  • Mfr #: U24210.012.0300

$70.63 ($0.71/unit)

  • Head Type: Round
  • System of Measurement: Inch
  • Item: Machine Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U24210.012.0300 Specifications

  • Zoro #: G0052571
  • Mfr #: U24210.012.0300
Head Type: Round System of Measurement: Inch
Item: Machine Screw Driver Size: 0.035" to 0.043"
Head Height: 0.083" to 0.095" Dia./Thread Size: #5-40
Length: 3" Meets/Exceeds: B18.6.3
Thread Size: #5-40 Material: Low carbon steel
Head Dia.: 0.217" to 0.236" Finish: zinc plated
Drive Type: Slotted Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Low Carbon Steel, Length 3 In., Drive Type Slotted, Finish Zinc Plated, Thread Size 5-40, Driver Size 0.035 In. to 0.043 In., Head Dia. 0.217 In. to 0.236 In., Head Height 0.083 In. to 0.095 In., Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24210.012.0300