BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16-18 x 1-1/2" Oval Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G0991627| Mfr #: U51320.031.0150

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Oval
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991627 Mfr #: U51320.031.0150
Material: 18-8 (304) Stainless SteelHead Type: Oval
System of Measurement: InchHead Dia.: 0.635"
Drive Type: PhillipsPackage Quantity: 25
Driver Size: #4Length: 1-1/2"
Finish: PlainThread Size: 5/16-18
Head Angle (Deg.): 82Head Height: 0.290"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.635", Head Height 0.290", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews