KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 1-1/4" Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1576111| Mfr #: U51110.031.0125

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Item: Machine Screw
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576111 Mfr #: U51110.031.0125
Meets/Exceeds: ANSI/ASME B18.6.3Item: Machine Screw
Length: 1-1/4"Thread Size: 5/16-18
Package Quantity: 25Head Type: Flat
Head Dia.: 0.597"Material: 18-8 (304) Stainless Steel
Head Angle (Deg.): 82System of Measurement: Inch
Head Height: 0.191"Finish: Plain
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews