5/16-18 x 1-3/4" Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0348101| Mfr #: U51110.031.0175

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.191"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348101 Mfr #: U51110.031.0175
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.191"
Item: Machine ScrewLength: 1-3/4"
Thread Size: 5/16-18Package Quantity: 25
Head Type: FlatHead Dia.: 0.597"
Head Angle (Deg.): 82Material: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews