STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16-18 x 2-1/2" Oval Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G0411975| Mfr #: U51320.031.0250

$8.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.290"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411975 Mfr #: U51320.031.0250
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.290"
Item: Machine ScrewDriver Size: #4
Length: 2-1/2"Thread Size: 5/16-18
Package Quantity: 10Head Dia.: 0.635"
Head Angle (Deg.): 82Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 2-1/2", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.635", Head Height 0.290", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews