5/16-18 x 3" Flat Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G1460383| Mfr #: U51300.031.0300

$6.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460383 Mfr #: U51300.031.0300
Material: 18-8 (304) Stainless SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.597"
Drive Type: PhillipsPackage Quantity: 10
Driver Size: #4Length: 3"
Finish: PlainThread Size: 5/16-18
Head Angle (Deg.): 82Head Height: 0.191"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews