Zoro Select
5/16"-18 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51122.031.0050
Zoro # G0942076
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #4
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0025
- ZORO SELECT #2-56 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0087
- ZORO SELECT #2-56 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0050
- ZORO SELECT M2-0.40 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0016
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK MHI-1000750US-100P
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0125
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK 3116MPU
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 8000 PK 0620MPFBZ
- ZORO SELECT #2-56 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.008.0050
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.016.0250
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK 932667
- Zoro Select Machine Screws