5/16-18 x 2-1/2" Flat Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G1927326| Mfr #: U51300.031.0250

$5.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Flat
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927326 Mfr #: U51300.031.0250
Material: 18-8 Stainless SteelHead Type: Flat
Rockwell Hardness: B70 MinPackage Quantity: 10
System of Measurement: InchHead Dia.: 0.597"
Drive Type: PhillipsDriver Size: #4
Length: 2-1/2"Finish: Plain
Thread Size: 5/16-18Tensile Strength (PSI): 60,000 Min
Head Height: 0.191"Meets/Exceeds: ANSI/ASMEB18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2-1/2", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.597", Head Height 0.191", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews