KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 3/4" Truss Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G2435185| Mfr #: U51862.031.0075

$9.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.183"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435185 Mfr #: U51862.031.0075
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.183"
Item: Machine ScrewDriver Size: #4
Length: 3/4"Thread Size: 5/16-18
Package Quantity: 25Rockwell Hardness: B70 Min
Head Dia.: 0.698"Tensile Strength (PSI): 60,000 Min
Head Type: TrussMaterial: 18-8 Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.698", Head Height 0.183", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews