Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-32 x 1-1/4" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0101930
  • Mfr #: U24210.016.0125

$4.38 ($0.04/unit)

  • Length: 1-1/4"
  • Head Dia.: 0.287" to 0.309"
  • Material: Low carbon steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U24210.016.0125 Specifications

  • Zoro #: G0101930
  • Mfr #: U24210.016.0125
Length: 1-1/4" Head Dia.: 0.287" to 0.309"
Material: Low carbon steel Dia./Thread Size: #8-32
Head Type: Round Item: Machine Screw
Package Quantity: 100 Finish: zinc plated
Drive Type: Slotted Head Height: 0.107" to 0.120"
Thread Size: #8-32 Meets/Exceeds: B18.6.3
Driver Size: 0.045" to 0.054" System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Low Carbon Steel, Length 1-1/4 In., Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size 0.045 In. to 0.054 In., Head Dia. 0.287 In. to 0.309 In., Head Height 0.107 In. to 0.120 In., Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24210.016.0125