1/2-13 x 4" Round Head Combination Slotted/Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G0597441| Mfr #: U24212.050.0400

$21.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597441 Mfr #: U24212.050.0400
Material: carbon steelHead Type: Round
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.722"Drive Type: Combination Slotted/Phillips
Package Quantity: 25Driver Size: #4
Length: 4"Finish: zinc plated
Thread Size: 1/2-13Head Height: 0.255"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, Carbon Steel, Length 4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/2-13, Driver Size #4, Head Dia. 0.722", Head Height 0.255", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 25

Reviews