Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2-13 x 1" Flat Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G2225745| Mfr #: U51110.050.0100

$12.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.223"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225745 Mfr #: U51110.050.0100
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.223"
Item: Machine ScrewLength: 1"
Thread Size: 1/2-13Package Quantity: 10
Rockwell Hardness: B70 MinHead Type: Flat
Head Dia.: 0.815"Tensile Strength (PSI): 60,000 Min
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 1/2-13, Head Dia. 0.815", Head Height 0.223", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews