1/4-20 x 1" Truss Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1912653| Mfr #: U51215.025.0100

$9.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Truss
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912653 Mfr #: U51215.025.0100
Material: 18-8 Stainless SteelHead Type: Truss
Rockwell Hardness: B70 MinPackage Quantity: 50
System of Measurement: InchHead Dia.: 0.573"
Drive Type: SlottedLength: 1"
Finish: PlainThread Size: 1/4-20
Tensile Strength (PSI): 60,000 MinHead Height: 0.150"
Meets/Exceeds: ANSI/ASMEB18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 50

Reviews