1/4-20 x 2" Truss Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G2245871| Mfr #: U51862.025.0200

$7.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.150"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245871 Mfr #: U51862.025.0200
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.150"
Item: Machine ScrewDriver Size: #3
Length: 2"Thread Size: 1/4-20
Package Quantity: 25Rockwell Hardness: B70 Min
Head Dia.: 0.573"Tensile Strength (PSI): 60,000 Min
Head Type: TrussMaterial: 18-8 Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.573", Head Height 0.150", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews