STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/4-20 x 4" Flat Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G0565275| Mfr #: U51300.025.0400

$5.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Flat
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565275 Mfr #: U51300.025.0400
Material: 18-8 Stainless SteelHead Type: Flat
Rockwell Hardness: B70 MinPackage Quantity: 10
System of Measurement: InchHead Dia.: 0.477"
Drive Type: PhillipsDriver Size: #3
Length: 4"Finish: Plain
Thread Size: 1/4-20Tensile Strength (PSI): 60,000 Min
Head Height: 0.153"Meets/Exceeds: ANSI/ASMEB18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.477", Head Height 0.153", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews