BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-20 x 5" Flat Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G0907934| Mfr #: U51110.025.0500

$10.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.153"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907934 Mfr #: U51110.025.0500
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.153"
Item: Machine ScrewLength: 5"
Thread Size: 1/4-20Package Quantity: 10
Rockwell Hardness: B70 MinHead Type: Flat
Head Dia.: 0.477"Tensile Strength (PSI): 60,000 Min
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews