KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8-16 x 1" Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0314133| Mfr #: U51110.037.0100

$15.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Height: 0.230"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314133 Mfr #: U51110.037.0100
Thread Size: 3/8-16Head Height: 0.230"
Length: 1"Meets/Exceeds: ANSI/ASMEB18.6.3
Head Dia.: 0.717"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: SlottedPackage Quantity: 25
Head Type: FlatTensile Strength (PSI): 60,000 Min
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews