3/8-16 x 1" Flat Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G0685842| Mfr #: U51300.037.0100

$11.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.230"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685842 Mfr #: U51300.037.0100
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.230"
Item: Machine ScrewDriver Size: #4
Length: 1"Thread Size: 3/8-16
Package Quantity: 25Rockwell Hardness: B70 Min
Head Dia.: 0.717"Tensile Strength (PSI): 60,000 Min
Head Type: FlatMaterial: 18-8 Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.717", Head Height 0.230", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews