STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8-16 x 3" Round Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G1705733| Mfr #: U51213.037.0300

$10.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.256"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705733 Mfr #: U51213.037.0300
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.256"
Item: Machine ScrewLength: 3"
Thread Size: 3/8-16Package Quantity: 10
Rockwell Hardness: B70 MinHead Type: Round
Head Dia.: 0.708"Tensile Strength (PSI): 60,000 Min
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews