LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8-16 x 4" Round Head Slotted Machine Screw, 10 pk.

FABORY| Zoro #: G1030041| Mfr #: U51213.037.0400

$13.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Round
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030041 Mfr #: U51213.037.0400
Material: 18-8 Stainless SteelHead Type: Round
Rockwell Hardness: B70 MinPackage Quantity: 10
System of Measurement: InchHead Dia.: 0.708"
Drive Type: SlottedLength: 4"
Finish: PlainThread Size: 3/8-16
Tensile Strength (PSI): 60,000 MinHead Height: 0.256"
Meets/Exceeds: ANSI/ASMEB18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 4", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Reviews