5/16-18 x 1" Flat Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G0951851| Mfr #: U51110.031.0100

$8.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Flat
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951851 Mfr #: U51110.031.0100
Material: 18-8 Stainless SteelHead Type: Flat
Rockwell Hardness: B70 MinPackage Quantity: 25
System of Measurement: InchHead Dia.: 0.597"
Drive Type: SlottedLength: 1"
Finish: PlainThread Size: 5/16-18
Tensile Strength (PSI): 60,000 MinHead Height: 0.191"
Meets/Exceeds: ANSI/ASMEB18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews