Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16-18 x 1" Truss Head Phillips Machine Screw, 25 pk.
  • Zoro #: G0288163
  • Mfr #: U51862.031.0100
$12.03 ($0.48/unit)
  • Dia./Thread Size: 5/16"-18
  • Head Height: 0.183"
  • Thread Size: 5/16"-18
See full product details
Orders over $50 ship free.

Fabory #U51862.031.0100 Specifications

  • Zoro #: G0288163
  • Mfr #: U51862.031.0100
Dia./Thread Size: 5/16"-18 Head Height: 0.183"
Thread Size: 5/16"-18 Rockwell Hardness: B70 Min
Head Type: Truss Finish: Plain
Length: 1" Driver Size: #4
Head Dia.: 0.698" Material: 18-8 Stainless Steel
System of Measurement: Inch Item: Machine Screw
Package Quantity: 25 Tensile Strength (PSI): 60,000 Min
Meets/Exceeds: ANSI/ASMEB18.6.3 Drive Type: Phillips
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1 In., Drive Type Phillips, Finish Plain, Dia./Thread Size 5/16 In.-18, Driver Size #4, Head Dia. 0.698 In., Head Height 0.183 In., Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews of Fabory #U51862.031.0100