5/16-18 x 3/4" Fillister Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G1856197| Mfr #: U51341.031.0075

$13.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASMEB18.6.3
Head Height: 0.295"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856197 Mfr #: U51341.031.0075
Meets/Exceeds: ANSI/ASMEB18.6.3Head Height: 0.295"
Item: Machine ScrewLength: 3/4"
Thread Size: 5/16-18Package Quantity: 25
Rockwell Hardness: B70 MinHead Type: Fillister
Head Dia.: 0.518"Tensile Strength (PSI): 60,000 Min
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.518", Head Height 0.295", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews